Beli fitting brass di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PISCO Brass Tight Fitting Straightatribut:
- Shape: straight
- Type: Spatter resistant type
- Operating Temperature Range: It depends on tube specification range. °C (without freezing)
- Maximum Working Pressure: It follows themaximum working pressure of the tube.
- Connection Screw Type: R
- Fluid: Air, water (conditioned), others (conditioned)
- Vacuum Pressure: -100kPa
- Ishiguro Brass Ring Fitting Half Unionatribut:
- Material: brass (nickel plating)
- Maximum Pressure (MPa): 3.43
- Fluid: Oil, water, air, etc.
- Operating Pressure (MPa) : 0.98
- Non Brand Fitting Elbow Pneumatic Brass Compression Tubing for Air, Liquid & Chemical (Nepel Pneumatik L)Deskripsi:Low-lead brass compression tube fittings with standard sleeves grab the tubing as the nut is tightened, creating a secure seal. Brass resists corrosion from water, heat, acids, minerals, and peaty soils. These fittings are suitable for high-pressure use with potable water.atribut:
- Fitting Material: Brass
- Fuji Special Union Connectoratribut:
- Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
- Usable Fluids: Oil, Steam and Water
- Fluid Temperature: -20 to 150degrees
- Usage Pressure: 15MPa
- ASOH Ring Ballatribut:
- Fluid Used: Water, Air, Oil
- WEATHERHEAD Brass Compression Tube Fittings for Engines & VehiclesDeskripsi:These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.atribut:
- Compatible Tube Material: Nylon
- Displayed Brand: EATON WEATHERHEAD
- Fitting Material: Brass
- Maximum Operating Pressure: 150
- Maximum Operating Temperature (°F): 200
- Minimum Operating Temperature (°F): 40
- System of Measurement: Imperial
- TRUSCO Joints Connectoratribut:
- Working Pressure (MPa): 5
- Fluid: Air,oil,water
- JOAN LAB Oilless Diapraghm Vacuum PumpDeskripsi:1.Working without pump oil.2.Small volume.3.10L /15L /30L per in suction flow rate4.Universal voltage 110V~220Vatribut:
- Diaphragm & Vales: NBR
- Over Temperature Protection: Yes
- Overload Protection: Yes
- Short Circuit Protection: Yes
- SMC Female Union for Bulkhead KQ2E08 Seriesatribut:
- Connector Thread: 1/4
- Shape: Scalpel union for bulkhead
- Suitable Tube Outer Diameter (Φmm): 8
- TEKIRO Ball Joint Separator (Treker Ball Joint)Deskripsi:untuk melepaskan ball joint dari lower arm tanpa perlu menggunakan banyak alat bantu dan tenaga yang besar, karena dengan alat ini saja sudah cukup untuk melepaskan ball joint dari lower arm yang sangat sulit tersebut, mempunyai ukuran 9" berdimensi 159mmx92mmx31mmFungsi : untuk melepaskan ball joint dari lower arm tanpa perlu menggunakan banyak alat bantu dan tenaga yang besar, karena dengan alat ini saja sudah cukup untuk melepaskan ball joint dari lower arm Material : chrome molybdenumatribut:
- Material: Chrome Molybdenum
- Size (inch): 9
- Dimension 1 (mm): 159
- Dimension 2 (mm): 92
- Dimension 3 (mm): 31
- ASOH Ring JointDeskripsi:-Coupling for copper tube.
- Non Brand Threaded Brass & Bronze Pipe Fitting (Sambungan Pipa)Deskripsi:Nylon and nickel-plated brass push-to-connect tube fittings are compatible with a variety of tubing and are suitable for most air applications. Nylon is a strong plastic with resistance to chemicals and corrosion. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Nickel plating increases its corrosion and wear resistance.
- JOAN LAB Vacuum Pump Diaphragm Oil-Free Adjustable Speed (Pompa Vakum)Deskripsi:1.Working without pump oil.2.Small volume.3.10L /15L /30L per in suction flow rate4.Universal voltage 110V~220Vatribut:
- Type: Negative pressure
- Pumping Speed (L/minute): 0-15
- Ultimate Vacuum/Negative Pressure (MPa): 0.08
- Noise Level (dB): <45
- Motor Power (W): 30
- Diaphragm & Vales: NBR
- Dimensions (mm): 192x100x135
- Over Temperature Protection: Yes
- Overload Protection: Yes
- Short Circuit Protection: Yes
- ASOH Ring BallDeskripsi:Fitting for copper pipe.atribut:
- Material: Brass (C3604BD)
- Fluid Used: Water, air, oil
- Maximum Operating Pressure (MPa): 3.45
- Maximum Operating Pressure (kgf/cm²): 35
- Frisian Flag Susu Kental Manis Cokelat KalengDeskripsi:Susu kental manis Frisian Flag diperuntukkan sebagai pelengkap sajian, dikombinasikan dengan bahan makanan lain, menjadi minuman sehat atau menambah kelezatan citra rasa makanan dan minuman.atribut:
- Packaging: Can
- Shinpo Container Box (Kontainer)Deskripsi:Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
Daftar Harga fitting brass Terbaru October 2026
| PISCO Brass Tight Fitting Straight | Rp399.900 |
| Ishiguro Brass Ring Fitting Half Union | Rp959.900 |
| Non Brand Fitting Elbow Pneumatic Brass Compression Tubing for Air, Liquid & Chemical (Nepel Pneumatik L) | Rp399.900 |
| Fuji Special Union Connector | Rp119.900 |
| ASOH Ring Ball | Rp28.900 |
| WEATHERHEAD Brass Compression Tube Fittings for Engines & Vehicles | Rp629.900 |
| DIXON VALVE COUPLING Manual Ball Valve | Rp419.900 |
| TRUSCO Joints Connector | Rp25.900 |
| JOAN LAB Oilless Diapraghm Vacuum Pump | Rp8.399.900 |
| SMC Female Union for Bulkhead KQ2E08 Series | Rp109.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Lurus/PISCO%20Brass%20Tight%20Fitting%20Straight/P102534784-1.jpg)

/eyP109981538-1.jpg)




%20Lurus/TRUSCO%20Joints%20Connector/1cP102012048-2.jpg)


/0aP101004010-4.jpg)

/aaP110017370-11.jpg)
/hiP107678630-1.jpg)

%20Lurus/ALDO%20Straight%20King%20Nipple%20(Nepel%20Lurus)/02P107097002-1.jpg)
/0kP107097020-1.jpg)

/0aP105599010-1.jpg)
/q3P103771939-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)